1-1/2 in. MNPT x FNPT Brass Import Street 90 Degree Elbow

Part #IBRS9J  |  Manufacturer Part #X103-24

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: brass
  • Elbow Type: Street
  • 125#
  • Threaded
  • Import

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Pressure Class: 125#