1-1/2 in. MNPT x FNPT Brass Street 90 Degree Elbow

Part #IBRLFS9J  |  Item #3816246  |  Manufacturer Part #XNL103-24

$ 28.88 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBRLFS9AItem #3816236Mfr. Part #XNL103-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLFS9BItem #3816237Mfr. Part #XNL103-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFS9CItem #3816238Mfr. Part #XNL103-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.99 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFS9DItem #3816239Mfr. Part #XNL103-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.21 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFS9FItem #3816241Mfr. Part #XNL103-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.75 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBRLFS9GItem #3816243Mfr. Part #XNL103-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.48 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFS9HItem #3816244Mfr. Part #XNL103-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFS9JItem #3816246Mfr. Part #XNL103-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.88 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBRLFS9KItem #3816247Mfr. Part #XNL103-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.96 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFS9LItem #3816248Mfr. Part #XNL103-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.39 /EACH
    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: FPT

End Connection 2: MPT

End Connections: FPT x MPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, 90°, Street]

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: Meter