1-1/2 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

You last purchased this on
 

1-1/2 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

  • Fast #
  • Part #PMRJ
  • Item #1438009
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
Application:
Commercial
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Riser
Material:
Plastic
Material Type:
HDPE, Polybutylene
NSF Certified:
No
Schedule Class:
SDR 11
Weight:
15.60 lb