1-1/2 in. MPT x IPS Threaded Internal Coated Transition Fitting
1-1/2 in. MPT x IPS Threaded Internal Coated Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The riser utilizes an o-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
- PE to steel transition joint is stronger than the PE pipe
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM E-84
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight