1-1/2 in. No-Hub Cast Iron Sanitary Cross

Part #NHSCRJ  |  Item #4137  |  Manufacturer Part #NH 00030 0600

$ 33.61 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #NHSCRJItem #4137Mfr. Part #NH 00030 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.61 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #NHSCRUItem #41454Mfr. Part #NH 00030 2600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 322.20 /EACH
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Application: DWV

End Connection 1: No Hub

End Connection 2: No Hub

End Connection 3: No Hub

End Connection 4: No Hub

End Connections: No Hub

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Sanitary, Straight]

Material: Cast Iron

Material Type: NH 30