1-1/2 in. NPS 125# Black Cast Iron Drainage 22-1/2 Degree Elbow

You last purchased this on
 

1-1/2 in. NPS 125# Black Cast Iron Drainage 22-1/2 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. NPS 125# Black Cast Iron Drainage 22-1/2 Degree Elbow

  • Fast #
  • Part #BD2J
  • Item #1302958
  • Manufacturer Part #0302913108
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.12, ASME B1.20.1, ASME B16
ASTM:
ASTM A-126 Class A
Coating:
Black
Elbow Degree:
22-1/2 DD
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
175#