1-1/2 in. NPS Black Cast Iron Wye

Part #BD4YJ  |  Manufacturer Part #0302942107

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connection 3: NPS

End Connections: NPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron