1-1/2 in. Opaque Heavy Duty Housing
1-1/2 in. Opaque Heavy Duty Housing
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Product Type:
- Parts & Hardware
- UL Listed:
- No