1-1/2 in. Solvent Weld Straight Small ABS Adapter
TurboVent™ 1-1/2 in. Solvent Weld Straight Small ABS Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Quick opening air valve
- Positive seal with 13 psi of back pressure
- Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
- Made in the USA
- Protective debris cover ships with each unit
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM F-409
- Clean Bagged:
- No
- Collection:
- TurboVent™
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 150
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 13 psig