1-1/2 in. Plain End x NPT Poly Riser
1-1/2 in. Plain End x NPT Poly Riser
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The riser utilizes an O-ring design for added protection
- All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating
- PE to steel transition joint is stronger than the PE pipe
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- Coating:
- Epoxy Powder
- End Connection 1:
- Plain End
- End Connection 2:
- NPT
- End Connections:
- Plain End x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Riser, Straight
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Riser