1-1/2 in. PVC DWV LA Pattern P-Trap with Polyethylene Nut (1-1/2 & 1-1/4 in.)
1-1/2 in. PVC DWV LA Pattern P-Trap with Polyethylene Nut (1-1/2 & 1-1/4 in.)
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 700-
Pick Up: 0 Available in Woodbridge, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- With plastic nut
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV, Sanitary Drain, Storm Drainage
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- P-Trap
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Temperature Range:
- 32 to 140 Deg F