1-1/2 in. PVC Threaded Check Valve

Part #SS152015F  |  Item #4237681  |  Manufacturer Part #S1520-15F

Valve Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Plastic

Material Type: PVC

Pressure Class: 150#

Valve Seat Material: EPDM

Valve Size: 1-1/2 in

Valve Type: Check Valve