1-1/2 in. PVC Threaded with 1-1/4 in. P-Trap Rub Gasket

Part #SJSRTGJH

Diameter:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/2 in

Material: Plastic

Material Type: PVC

Type: SJSRTGJH