1-1/2 in. Schedule 10 304L Stainless Steel Tee

You last purchased this on
 

1-1/2 in. Schedule 10 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #DS14LWTJ
  • Item #54472
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-403 WPW
Clean Bagged:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
10