1-1/2 in. Schedule 10 316L Seamless Stainless Steel Pipe

Part #GSSP16LJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-312

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pipe Tubing Size: 1-1/2 in

Pipe Wall Type: Seamless

Schedule Class: 10

Type: Seamless