1-1/2 in. Schedule 10 316L Stainless Steel Stub End

You last purchased this on
 

1-1/2 in. Schedule 10 316L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Schedule 10 316L Stainless Steel Stub End

  • Fast #
  • Part #IS16LWSECJ
  • Item #265411
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Stub End
MSS:
MSS Type C
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10