1-1/2 in. Schedule 40 316L Stainless Steel Stub End

You last purchased this on
 

1-1/2 in. Schedule 40 316L Stainless Steel Stub End

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEAJ
  • Item #860747
  • Manufacturer Part #IS46LWSEAJ
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Stub End
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40