1-1/2 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve
1-1/2 in. Silicon Bronze and Stainless Steel Female Threaded Foot Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded x Female Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/8 in
- Material:
- Silicon Bronze, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Foot Valve