1-1/2 in. PVC Schedule 80 Union with Viton O-Ring

You last purchased this on
 

1-1/2 in. PVC Schedule 80 Union with Viton O-Ring

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. PVC Schedule 80 Union with Viton O-Ring

  • Fast #
  • Part #P80SUVJ
  • Item #1287540
  • Manufacturer Part #PVC 08700 1800
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Length:
4-19/500 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
282 psi
Schedule Class:
80
Type:
P80SUVJ