1-1/2 in. Socket Weld 150# 304 Stainless Steel Union

You last purchased this on
 

1-1/2 in. Socket Weld 150# 304 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket Weld 150# 304 Stainless Steel Union

  • Fast #
  • Part #IS4CSUSP114J
  • Item #3819714
  • Manufacturer Part #SWM487-24
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Union
Length:
2-41/100 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#