1-1/2 in. Socket Weld 150# 316 and 316L and CF8M Stainless Steel Coupling

You last purchased this on
 

1-1/2 in. Socket Weld 150# 316 and 316L and CF8M Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket Weld 150# 316 and 316L and CF8M Stainless Steel Coupling

  • Fast #
  • Part #IS6CSCSP114J
  • Item #1336758
  • Manufacturer Part #SWM611-24
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Length:
2-3/25 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, 316L, CF8M
Origin:
Global
Pressure Class:
150#