1-1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling
1-1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Weight:
- 0.6 lb