1-1/2 in. Socket 3000# 316 Stainless Steel Coupling
Part #DS63SCJ | Item #80551
All Sizes
Product Details
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-182
Clean Bagged: No
End Connection 1: Socket Weld
End Connection 2: Socket Weld
End Connections: Socket Weld
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Length: 1-1/4 in
Material: Stainless Steel
Material Type: 316
Pressure Class: 3000#
Weight: 0.9