1-1/2 in. 3000# A105 SW 45 Elbow Forged Steel Socket Weld
1-1/2 in. 3000# A105 SW 45 Elbow Forged Steel Socket Weld
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Manufacturer may vary by location
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 1.7 lb