1-1/2 x 3 in. Socket Weld 3000# Schedule 160 Global Forged Steel Union

You last purchased this on
 

1-1/2 x 3 in. Socket Weld 3000# Schedule 160 Global Forged Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3 in. Socket Weld 3000# Schedule 160 Global Forged Steel Union

  • Fast #
  • Part #IFSSSSUJ
  • Item #190383
  • Manufacturer Part #12404015XG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-23/25 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
3 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
160
UL Listed:
No