1-1/2 in. Socket 3000# Straight Forged Steel Cross
Part #FSSCRJE | Item #4281438
All Sizes
Product Details
Specifications
Application: [Commercial, Industrial]
Clean Bagged: No
End Connection 1: Socket
End Connection 2: Socket
End Connection 3: Socket
End Connection 4: Socket
End Connections: Socket
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 1-1/2 in
Fitting Size 4: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 3000#
UL Listed: No