1-1/2 in. Socket Weld 3000# Global Forged Steel Coupling

You last purchased this on
 

1-1/2 in. Socket Weld 3000# Global Forged Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket Weld 3000# Global Forged Steel Coupling

  • Fast #
  • Part #IFSSCJ
  • Item #227363
  • Manufacturer Part #12402015G
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-21/50 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No