1-1/2 in. Socket Forged Steel Cross

Part #FSSCRJ  |  Item #38719  |  Manufacturer Part #12401215

$ 62.75 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FSSCRGItem #21266Mfr. Part #12401210

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSSCRJItem #38719Mfr. Part #12401215

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.75 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FSSCRKItem #22553Mfr. Part #12401220

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.41 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connection 4: Socket

End Connections: Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Size 4: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#

Type: FSSCRJ