1-1/2 in. Socket Forged Steel Half Coupling

Part #IFSSHCJ  |  Manufacturer Part #12402215G

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B1.20.1

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#