1-1/2 in. Socket Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange
1-1/2 in. Socket Weld 150# Domestic Standard Bore Raised Face Forged Steel Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Flanges simplify insulation and take up less space
- Manufacturer may vary by location
- Product may differ from the image
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Steel Pipe
- Clean Bagged:
- No
- Diameter - Outside:
- 5 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 81/100 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No