1-1/2 in. Socket Weld 300# Carbon Steel Standard Raised Face Flange

Part #G300RFSWFJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Documents

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face, Socket Weld

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Standard