1-1/2 in. Socket Weld 600# Standard Carbon Steel Flat Face Flange

Part #G600FFSWFJ  |  Item #4897339

$ 59.48 EACH
(Pricing is for 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G600FFSWFDItem #4897255

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G600FFSWFFItem #4897284

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G600FFSWFGItem #4897301

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G600FFSWFHItem #4897315

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G600FFSWFJItem #4897339

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G600FFSWFKItem #4897349

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.48 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G600FFSWFLItem #4897363

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.72 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G600FFSWFMItem #4897374

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.98 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G600FFSWFPItem #4897410

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.48 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G600FFSWFSItem #4897441

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 6 in

    Part #G600FFSWFUItem #4897455

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G600FFSWFXItem #4897474

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: Standard