1-1/2 in. Socket Weld and Raised Face 150# Extra Extra Heavy Carbon Steel Weld Flange

Part #GRFSWFXXHBJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Bore Type: Extra Heavy Bore

Flange Type: Raised Face, Socket Weld

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

Schedule Class: Extra Extra Heavy

UL Listed: No