1-1/2 in. Socket Weld Schedule 80 Heavy Duty PVC Flange

Part #C4551HJ  |  Manufacturer Part #CA21550

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Do not use or test with compressed air or other gases
  • Female socket connections and flange connections compatible with ANSI B16.5 Class 150
  • One-piece solid design
  • Universal part no. 851
  • Maximum service temperature 140°F
  • Design stress of 2,000 psi at 73°F

Specifications

ANSI Specifications: ANSI 14, ANSI 61, ANSI B16.5, ANSI Class 150

ASTM Specifications: ASTM F-1970

Application: Chemical Processing, Chemical Waste Drainage, Hot and Cold Water Distribution, Industrial, Water Treatment

Clean Bagged: No

Color Finish: Dark Grey

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Flange Type: Socket Weld

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61 Annex G

Schedule Class: 80