1-1/2 in. PVC DWV Male Trap Adapter with Washer & Chrome Nut
1-1/2 in. PVC DWV Male Trap Adapter with Washer & Chrome Nut
-
Pick Up: 50 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- With chrome nut
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-480
- Application:
- Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Trap Adapter
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Temperature Range:
- 32 to 140 Deg F