1-1/2 in. Standard Carbon Steel Long Radius 90 Degree Elbow
1-1/2 in. Standard Carbon Steel Long Radius 90 Degree Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B31.3
- ASTM:
- ASTM A-234
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel