1-1/2 in. MNPT x FNPT 45 Degree Brass Street Elbow

You last purchased this on
 

1-1/2 in. MNPT x FNPT 45 Degree Brass Street Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. MNPT x FNPT 45 Degree Brass Street Elbow

  • Fast #
  • Part #BRLFS4J
  • Item #3879703
  • Manufacturer Part #NL103A-24
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-15.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-15.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Street Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F