1-1/2 in. Straight PVC Expansion Joint with EPDM Bellows Socket

You last purchased this on
 

1-1/2 in. Straight PVC Expansion Joint with EPDM Bellows Socket

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Straight PVC Expansion Joint with EPDM Bellows Socket

  • Fast #
  • Part #SEJ22015
  • Item #4478200
  • Manufacturer Part #EJ22-015
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Potable Water
Clean Bagged:
No
End Connection 1:
Expansion Joint
End Connection 2:
Expansion Joint
End Connections:
Expansion Joint
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Plastic, Rubber
Material Type:
PVC, EPDM
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
235 psi
Pressure Class:
150#