1-1/2 in. FNPT 1000# Global 304 Stainless Steel Half Coupling
1-1/2 in. FNPT 1000# Global 304 Stainless Steel Half Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 1-3/50 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 1000#