1-1/2 in. Threaded 125# Black Cast Iron 90 Degree Elbow

Part #IBCI9J  |  Item #1018769  |  Manufacturer Part #0800000028

$ 14.46 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #IBCI9GItem #1018768Mfr. Part #0800000002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.75 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCI9HItem #1704785Mfr. Part #0800000010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.55 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCI9JItem #1018769Mfr. Part #0800000028

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.46 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBCI9KItem #1774407Mfr. Part #0800000036

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.56 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCI9LItem #1774408Mfr. Part #0800000044

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.31 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Material: Cast Iron
  • Rating: 125#
  • Threaded
  • Import

Specifications

Application: Fire Protection

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#

Product Type: Threaded Fitting

Type: IBCI9J