1-1/2 in. Threaded 125# Black Cast Iron Flange
1-1/2 in. Threaded 125# Black Cast Iron Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Rating: 125#
- Domestic
- Flange Type: Companion
- Connection: Threaded
Documents
Specifications
- ASME:
- ASME B16.1, ASME B1.20.1
- ASTM:
- ASTM A-126A, ASTM A-126B
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- FPT
- End Connections:
- Flanged x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Standard
- Flange Type:
- Companion
- Length:
- 7/8 in
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Type:
- BCICFJS