1-1/2 in. Threaded 125# Black Cast Iron Seamless 45 Degree Elbow

Part #BCI4J  |  Item #8401  |  Manufacturer Part #0300028800

$ 18.59 EACH
(Pricing is for 1-1/2 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25
  • Case:  25
  • Pallet:  975
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #BCI4DItem #22029Mfr. Part #0300028404

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.08 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in

    Part #BCI4FItem #5332Mfr. Part #0300028503

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.12 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/4 in

    Part #BCI4HItem #24867Mfr. Part #0300028701

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.22 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in

    Part #BCI4JItem #8401Mfr. Part #0300028800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.59 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #BCI4KItem #44655Mfr. Part #0300028909

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.44 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2-1/2 in

    Part #BCI4LItem #28593Mfr. Part #0300029006

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.74 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in

    Part #BCI4MItem #12189Mfr. Part #0300029105

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.28 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in

    Part #BCI4PItem #31479Mfr. Part #0300029303

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 183.55 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Cast Iron

Pressure Class: 125#

Type: BCI4J