1-1/2 in. Threaded 125# Cast Iron Sanitary Flange

Part #GCICFJS  |  Item #6529  |  Manufacturer Part #0309002608

$ 100.24 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #GCICFJSItem #6529Mfr. Part #0309002608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 100.24 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #GCICFKUItem #17044Mfr. Part #0309002806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.15 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 7 in

    Part #GCICFLWItem #1194350Mfr. Part #2DX7.NCF

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.39 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #GCICFM712Item #35050Mfr. Part #0309003200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 125.32 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #GCICFPYItem #17478Mfr. Part #0309003606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.69 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GCICFU11Item #193Mfr. Part #0309004000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 286.42 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Galvanized
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 125#
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.1, ASME B1.20.1]

ASTM Specifications: [ASTM A-126A, ASTM A-126B, ASTM A-153]

Clean Bagged: No

Coating: Galvanized

End Connection 1: Flanged

End Connection 2: FPT

End Connections: Flanged x FPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Standard]

Flange Type: Companion

Length: 7/8 in

Material: Cast Iron

Pressure Class: 125#

Type: GCICFJS