1-1/2 in. Threaded 150# 304 Stainless Steel 90 Degree Elbow

Part #IS4CT9SP114J  |  Item #1289613  |  Manufacturer Part #M401-24

$ 18.37 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CT9SP114AItem #1289597Mfr. Part #M401-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.97 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CT9SP114BItem #1289600Mfr. Part #M401-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.97 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CT9SP114CItem #1289601Mfr. Part #M401-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.93 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CT9SP114DItem #1289603Mfr. Part #M401-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.87 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CT9SP114FItem #1289606Mfr. Part #M401-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.55 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CT9SP114GItem #1289607Mfr. Part #M401-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.87 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CT9SP114HItem #1289609Mfr. Part #M401-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.80 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CT9SP114JItem #1289613Mfr. Part #M401-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.37 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CT9SP114KItem #1289616Mfr. Part #M401-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4CT9SP114LItem #1289618Mfr. Part #M401-40

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.22 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CT9SP114MItem #1289622Mfr. Part #M401-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 71.63 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Application: Fire Protection

Clean Bagged: No

Coating: Stainless

Elbow Degree: 90

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Origin: Global

Outside Diameter: 2-43/100 in

Pressure Class: 150#

Product Type: Threaded Fitting

Temperature Range: Up to 366 Deg F

Thickness: 0.15 in

UL Listed: No