1-1/2 x 1-3/50 in. FNPT 150# Global 304 Stainless Steel Half Coupling
1-1/2 x 1-3/50 in. FNPT 150# Global 304 Stainless Steel Half Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 90 PT: 3352-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 2-43/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 1-3/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 0.661 lb