1-1/2 in. Threaded 150# 304 Stainless Steel Union

You last purchased this on
 

1-1/2 in. Threaded 150# 304 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 150# 304 Stainless Steel Union

  • Fast #
  • Part #DS4TUSP114J
  • Item #54223
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
2-1/5 in
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#