1-1/2 in. Threaded 150# 304L Stainless Steel Union

You last purchased this on
 

1-1/2 in. Threaded 150# 304L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 150# 304L Stainless Steel Union

  • Fast #
  • Part #IS4CTUJ
  • Item #79222
  • Manufacturer Part #K487-24
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
2-19/25 in
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Weight:
1.73 lb