1-1/2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

You last purchased this on
 

1-1/2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. FNPT 150# 316 and CF8M Stainless Steel Coupling

  • Fast #
  • Part #IS6CTHCSP114J
  • Item #1289677
  • Manufacturer Part #M611H-24
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
2-43/100 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-3/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No
Weight:
0.661 lb