1-1/2 in. MNPT 150# Global Hex 316 and 316L Stainless Steel Plug
1-1/2 in. MNPT 150# Global Hex 316 and 316L Stainless Steel Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 1620-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Head Style:
- Hex
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F