1-1/2 in. Threaded 150# 316 Stainless Steel Square Head Plug

Part #IS6CTSPSP114J  |  Item #1289477  |  Manufacturer Part #M617-24

$ 12.87 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #IS6CTSPSP114FItem #1289462Mfr. Part #M617-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.94 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTSPSP114GItem #1289464Mfr. Part #M617-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.93 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6CTSPSP114HItem #1289469Mfr. Part #M617-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTSPSP114JItem #1289477Mfr. Part #M617-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.87 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTSPSP114KItem #1289479Mfr. Part #M617-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.75 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS6CTSPSP114MItem #1289487Mfr. Part #M617-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.84 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-351

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Plug

Head Style: Square

Material: Stainless Steel

Material Type: [316, CF8M]

NSF Certified: Yes

Origin: Global

Pressure Class: 150#